Overview
Mfr description
10UCBN2A6.3N ULTRAMITE 6.742:1
Specifications
- Reducer TypeHelical
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T, 145T
- Nominal Ratio6.3:1
- SeriesSeries 612
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data