Motion
10UCBN2A7.1A_F

FALK
10UCBN2A7.1A_F

7.1:1 Reduction, 7.1:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01646741
MFR #10UCBN2A7.1A_F
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A7.1A_F

7.1:1 Reduction, 7.1:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01646741
MFR #10UCBN2A7.1A_F

Mfr description
10UCBN2A7.1A F ULTRAMITE 7.260:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,579.10/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    246.5 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    7.1:1
  • Shaft Length
    60.45 mm;2.3800 in
  • Weight
    34.02 kg, 75 lb

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    7.76 kW;10.4 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric Helical
  • Reduction
    7.1:1
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)