Overview
Mfr description
10UCBN2A7.1A G ULTRAMITE 7.260:1
Specifications
- Reducer TypeHelical
- Ratio7.1:1
- Actual Ratio7.1:1
- Input TypeMotor Adapter
- Output Shaft Diameter1.0000 in, 25.40 mm
- Max Input Horsepower15 hp
- SeriesSeries 2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data