1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
10UCBN2A7.1N
7.1:1 Ratio, Inline Adapter Input Type
MI ITEM #
01646743
MFR #
10UCBN2A7.1N
Price
$17,749.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 10UCBN2A7.1N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
10UCBN2A7.1N
7.1:1 Ratio, Inline Adapter Input Type
MI ITEM #
01646743
MFR #
10UCBN2A7.1N
Mfr description
10UCBN2A7.1N ULTRAMITE 7.260:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17,749
.49
/each
Add to Cart
Specifications
Dimensions
Maximum Output RPM
246 rpm
NEMA / IEC Frame Size
143TC/145TC
Ratio
7.1:1
Details
Input Type
Inline Adapter
Max Input Horsepower
1.5 hp
Reducer Type
Helical
Series
Series 612
Thermal Horsepower Rating
1.5 hp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items