Motion
10UCBN2A8.0A_F

FALK
10UCBN2A8.0A_F

8:1 Ratio, Motor Adapter Input Type, 0.8750 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #01646745
MFR #10UCBN2A8.0A_F
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A8.0A_F

8:1 Ratio, Motor Adapter Input Type, 0.8750 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #01646745
MFR #10UCBN2A8.0A_F

Mfr description
10UCBN2A8.0A F ULTRAMITE 7.945:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,579.10/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    8:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)