Motion
10UCBN2A8.0A_G

FALK
10UCBN2A8.0A_G

8:1 Ratio, Motor Adapter Input Type
MI ITEM #01646746
MFR #10UCBN2A8.0A_G
List Price$18,198.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A8.0A_G

8:1 Ratio, Motor Adapter Input Type
MI ITEM #01646746
MFR #10UCBN2A8.0A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,198.08/each for your price

Overview

Mfr description
10UCBN2A8.0A G ULTRAMITE 7.945:1

Specifications

  • Ratio
    8:1
  • Actual Ratio
    8.00:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143T
  • Nominal Ratio
    8:1
  • Series
    Series 612
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text