Motion
10UCBN2A8.0N

FALK
10UCBN2A8.0N

08:1 Reduction, 8:1 Ratio, Inline Adapter Input Type, 0.8750 in Input Size, 1.2500 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #01646747
MFR #10UCBN2A8.0N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A8.0N

08:1 Reduction, 8:1 Ratio, Inline Adapter Input Type, 0.8750 in Input Size, 1.2500 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #01646747
MFR #10UCBN2A8.0N

Mfr description
10UCBN2A8.0N ULTRAMITE 7.945:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,749.49/each

Specifications

Dimensions

  • Case Size
    10
  • Input Size
    0.8750 in
  • Maximum Output RPM
    219 rpm
  • Maximum Output Torque
    339 N-m;3000
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    8:1
  • Service Factor
    1.0

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face Quill
  • Input Type
    Inline Adapter
  • Manufacturer Upc Number
    662468301198
  • Max Input Horsepower
    10.5 hp
  • Mounting
    Horizontal
  • Reducer Type
    Helical
  • Reduction
    08:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    3000 in-lb
  • UPC_NO
    662468301198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)