Motion
10UCBN2A9.0A_F

FALK
10UCBN2A9.0A_F

09:1 Reduction, 10:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646749
MFR #10UCBN2A9.0A_F
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A9.0A_F

09:1 Reduction, 10:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646749
MFR #10UCBN2A9.0A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,579.10/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    9:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15.4 hp
  • Reducer Type
    Concentric
  • Reduction
    09:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp

Overview

Mfr description
10UCBN2A9.0A F ULTRAMITE 8.578:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought