Motion
10UCBN2A9.0A_G

FALK
10UCBN2A9.0A_G

9:1 Ratio, Hollow Bore Input Type
Mi Item #01646750
MFR #10UCBN2A9.0A_G
Price$18,780.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A9.0A_G

9:1 Ratio, Hollow Bore Input Type
Mi Item #01646750
MFR #10UCBN2A9.0A_G

Mfr description
10UCBN2A9.0A G ULTRAMITE 8.578:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,780.42/each

Specifications

Dimensions

  • Output Size
    2.2500 in
  • Ratio
    9:1

Details

  • Input Type
    Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)