Motion
10UCBN2A9.0N

FALK
10UCBN2A9.0N

09:1 Reduction, 9:1 Ratio, C-Face Input Type, 1.6250 in Output Shaft Diameter
Mi Item #01646751
MFR #10UCBN2A9.0N
Price$14,199.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A9.0N

09:1 Reduction, 9:1 Ratio, C-Face Input Type, 1.6250 in Output Shaft Diameter
Mi Item #01646751
MFR #10UCBN2A9.0N

Mfr description
10UCBN2A9.0N ULTRAMITE 8.578:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,199.59/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    9:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10UCBN2A9.0N
  • Reduction
    09:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)