Motion
10UCBN2A10.A_F

FALK
10UCBN2A10.A_F

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type
Mi Item #01646753
MFR #10UCBN2A10.A_F
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A10.A_F

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type
Mi Item #01646753
MFR #10UCBN2A10.A_F

Mfr description
10UCBN2A10.A F ULTRAMITE 10.59:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,579.10/each

Specifications

Dimensions

  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    542.32 N-m;4800
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    10:1
  • Service Factor
    1.0
  • Weight
    12.47 kg, 27.5 lb

Details

  • Country of Origin
    US
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Reduction
    10:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    4800 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)