Motion
10UCBN2A10.A_G

FALK
10UCBN2A10.A_G

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type, 0.7500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01646754
MFR #10UCBN2A10.A_G
List Price$18,198.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A10.A_G

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type, 0.7500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01646754
MFR #10UCBN2A10.A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,198.08/each for your price

Overview

Mfr description
10UCBN2A10.A G ULTRAMITE 10.59:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • Country of Origin
    US
  • Output Shaft Diameter
    0.7500 in
  • Reduction
    10:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    173 rpm
  • Maximum Output Torque
    520
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Series
    2000
  • Nominal Ratio
    10:1
  • Sealing Type
    Nitrile
  • Manufacturer Catalog Number
    10UCBN2A10.A_G
  • Shaft Length
    1.5000 in
  • Weight
    27.5 lb
  • Torque Rating (in-lb)
    520 in-lb
  • Output Size
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text