Motion
10UCBN2A10.N

FALK
10UCBN2A10.N

10:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #01646755
MFR #10UCBN2A10.N
Price$17,199.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A10.N

10:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #01646755
MFR #10UCBN2A10.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,199.11/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    10:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp

Overview

Mfr description
10UCBN2A10.N ULTRAMITE 10.59:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought