Motion
10UCBN2A11.A_E

FALK
10UCBN2A11.A_E

11:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646756
MFR #10UCBN2A11.A_E
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A11.A_E

11:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646756
MFR #10UCBN2A11.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,579.10/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    11:1
  • Service Factor
    1.25

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    0.75 kW;1 hp
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1 hp

Overview

Mfr description
10UCBN2A11.A E ULTRAMITE 11.98:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought