Motion
10UCBN2A11.A_F

FALK
10UCBN2A11.A_F

10:1 Ratio, Motor Adapter Input Type, 47.63 mm, 1.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01646757
MFR #10UCBN2A11.A_F
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A11.A_F

10:1 Ratio, Motor Adapter Input Type, 47.63 mm, 1.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01646757
MFR #10UCBN2A11.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,579.10/each

Specifications

Dimensions

  • Case Size
    110
  • Center Distance
    4.0000 in, 101.60 mm
  • Housing Height
    10.5000 in
  • Housing Width
    260.35 mm;10.2500 in
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    395.45 N-m;3500
  • NEMA / IEC Frame Size
    215T
  • Output Shaft Diameter
    1.8750 in, 47.63 mm
  • Ratio
    11:1
  • Service Factor
    1.5
  • Shaft Length
    101.60 mm;4.0000 in

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10 hp
  • Overhung Load Capacity
    7784.39 N, 1750 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    3500 in-lb

Overview

Mfr description
10UCBN2A11.A F ULTRAMITE 11.98:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought