Motion
10UCBN2A11.N

FALK
10UCBN2A11.N

10:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #01646759
MFR #10UCBN2A11.N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A11.N

10:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #01646759
MFR #10UCBN2A11.N

Mfr description
10UCBN2A11.N ULTRAMITE 11.98:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,749.49/each

Specifications

Dimensions

  • Input Size
    1.2500 in
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    60 N-m;500
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    11:1
  • Service Factor
    1.0
  • Shaft Length
    2.0000 in

Details

  • Housing Material
    Cast Iron
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Standards Met
    RoHS Compliant
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)