Motion
10UCBN2A12.A_E

FALK
10UCBN2A12.A_E

12:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Shaft Mount, Ductile Iron Housing Material
MI ITEM #01646760
MFR #10UCBN2A12.A_E
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A12.A_E

12:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Shaft Mount, Ductile Iron Housing Material
MI ITEM #01646760
MFR #10UCBN2A12.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A12.A E ULTRAMITE 12.51:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    12.00:1
  • Ratio
    12:1
  • Input Type
    Motor Adapter
  • Country of Origin
    US
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    145TC
  • Mounting
    Shaft Mount
  • Housing Material
    Ductile Iron
  • Case Size
    10
  • Maximum Output RPM
    145.8 rpm
  • Maximum Output Torque
    69.034 N-m;611
  • Max Input Horsepower
    1.1186 kW;1.5 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    3296.1 N, 741 lbf
  • Series
    Series 612
  • Nominal Ratio
    12:1
  • Output Bore Type
    Hollow Bore with Keyway
  • Thermal Horsepower Rating
    5.0 hp
  • Torque Rating (in-lb)
    611 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought