Motion
10UCBN2A12.N

FALK
10UCBN2A12.N

12:1 Ratio, Inline Adapter Input Type
MI ITEM #01646763
MFR #10UCBN2A12.N
List Price$17,199.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A12.N

12:1 Ratio, Inline Adapter Input Type
MI ITEM #01646763
MFR #10UCBN2A12.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,199.11/each for your price

Overview

Mfr description
10UCBN2A12.N ULTRAMITE 12.51:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    12:1
  • Actual Ratio
    12.00:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    143T, 145T
  • Maximum Output RPM
    140 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    12:1
  • Series
    Series 612
  • Shaft Length
    50.80 mm;2.0000 in
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text