Motion
10UCBN2A14.A_G

FALK
10UCBN2A14.A_G

15:1 Ratio, Motor Adapter Input Type
MI ITEM #01646766
MFR #10UCBN2A14.A_G
Price$18,780.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A14.A_G

15:1 Ratio, Motor Adapter Input Type
MI ITEM #01646766
MFR #10UCBN2A14.A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,780.42/each

Specifications

Dimensions

  • Case Size
    110
  • Maximum Output RPM
    120 rpm
  • NEMA / IEC Frame Size
    215T
  • Output Size
    1.5000 in
  • Ratio
    14:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp

Overview

Mfr description
10UCBN2A14.A G ULTRAMITE 14.16:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought