Motion
10UCBN2A16.A_E

FALK
10UCBN2A16.A_E

15:1 Ratio, Motor Adapter Input Type
MI ITEM #01646770
MFR #10UCBN2A16.A_E
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A16.A_E

15:1 Ratio, Motor Adapter Input Type
MI ITEM #01646770
MFR #10UCBN2A16.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A16.A E ULTRAMITE 16.43:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    15:1
  • Actual Ratio
    15.03:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Case Size
    050
  • Maximum Output RPM
    116 rpm
  • Max Input Horsepower
    0.75 hp
  • Nominal Ratio
    15:1
  • Series
    Series 612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought