Motion
10UCBN2A16.A F ULTRAMITE

FALK
10UCBN2A16.A F ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 16.43:1 Ratio, Solid Shaft Input Type, 1.6250 in Input Size, Cast Iron Housing Material
MI ITEM #01646771
MFR #10UCBN2A16.A F ULTRAMITE
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A16.A F ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 16.43:1 Ratio, Solid Shaft Input Type, 1.6250 in Input Size, Cast Iron Housing Material
MI ITEM #01646771
MFR #10UCBN2A16.A F ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A16.A F ULTRAMITE 16.43:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    16.43:1
  • Input Type
    Solid Shaft
  • Input Size
    1.6250 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    10
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    219.000 @ 3500 rpm input
  • Maximum Output Torque
    33400 in-lbs @ 870 rpm
  • Housing Dimensions
    20.95 x 16.85 x 17.56 in
  • Max Input Horsepower
    101.000 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    17.56 in
  • Housing Length
    20.95 in
  • Housing Width
    16.85 in
  • UPC_NO
    782934175329
  • Weight
    487.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text