Motion
10UCBN2A16.A_G

FALK
10UCBN2A16.A_G

15.03:1 Ratio, Motor Adapter Input Type, 1.6250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646772
MFR #10UCBN2A16.A_G
Price$18,780.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A16.A_G

15.03:1 Ratio, Motor Adapter Input Type, 1.6250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646772
MFR #10UCBN2A16.A_G

Mfr description
10UCBN2A16.A G ULTRAMITE 16.43:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,780.42/each

Specifications

Dimensions

  • Case Size
    050
  • Input Size
    1.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    15.03:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)