1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
10UCBN2A16.N
15:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
MI ITEM #
01646773
MFR #
10UCBN2A16.N
Price
$17,749.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 10UCBN2A16.N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
10UCBN2A16.N
15:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
MI ITEM #
01646773
MFR #
10UCBN2A16.N
Mfr description
10UCBN2A16.N ULTRAMITE 16.43:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17,749
.49
/each
Add to Cart
Specifications
Dimensions
Input Size
1.5000 in
NEMA / IEC Frame Size
145TC
Output Size
1.5000 in
Ratio
16:1
Details
Input Type
Inline Adapter
Reducer Type
Helical
Series
Series 612
Thermal Horsepower Rating
10 hp
Torque Rating (in-lb)
4400 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items