Motion
10UCBN2A18.A_E

FALK
10UCBN2A18.A_E

1.80:1 Ratio, Motor Adapter Input Type
Mi Item #01646776
MFR #10UCBN2A18.A_E
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A18.A_E

1.80:1 Ratio, Motor Adapter Input Type
Mi Item #01646776
MFR #10UCBN2A18.A_E

Mfr description
10UCBN2A18.A E ULTRAMITE 18.25:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,579.10/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T
  • Output Size
    1.1250 in
  • Ratio
    1.8:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)