Motion
10UCBN2A18.A_G

FALK
10UCBN2A18.A_G

18:1 Reduction, 18:1 Ratio, C-Face Input Type
MI ITEM #01646778
MFR #10UCBN2A18.A_G
List Price$18,198.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A18.A_G

18:1 Reduction, 18:1 Ratio, C-Face Input Type
MI ITEM #01646778
MFR #10UCBN2A18.A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,198.08/each for your price

Overview

Mfr description
10UCBN2A18.A G ULTRAMITE 18.25:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    18:1
  • Actual Ratio
    18.00:1
  • Input Type
    C-Face
  • Reduction
    18:1
  • NEMA / IEC Frame Size
    180TC
  • Case Size
    10
  • Nominal Ratio
    18:1
  • Series
    Omnibox
  • Output Bore Type
    Keyed Hollow Bore
  • Manufacturer Catalog Number
    10UCBN2A18.A_G
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought