Motion
10UCBN2A18.N

FALK
10UCBN2A18.N

18:1 Ratio, Hollow Bore Input Type
Mi Item #01646779
MFR #10UCBN2A18.N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A18.N

18:1 Ratio, Hollow Bore Input Type
Mi Item #01646779
MFR #10UCBN2A18.N

Mfr description
10UCBN2A18.N ULTRAMITE 18.25:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,749.49/each

Specifications

Dimensions

  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    711
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    18:1
  • Service Factor
    1.0

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.1 hp
  • Reducer Type
    Worm
  • Series
    10UCBN2
  • Torque Rating (in-lb)
    711 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)