Motion
10UCBN2A20.A_E

FALK
10UCBN2A20.A_E

20:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #01646782
MFR #10UCBN2A20.A_E
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A20.A_E

20:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #01646782
MFR #10UCBN2A20.A_E

Mfr description
10UCBN2A20.A E ULTRAMITE 19.41:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,579.10/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    86 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    20:1
  • Shaft Length
    63.50 mm;2.5000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)