Motion
10UCBN2A20.A_F

FALK
10UCBN2A20.A_F

19.41:1 Ratio, Motor Adapter Input Type
Mi Item #01646783
MFR #10UCBN2A20.A_F
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A20.A_F

19.41:1 Ratio, Motor Adapter Input Type
Mi Item #01646783
MFR #10UCBN2A20.A_F

Mfr description
10UCBN2A20.A F ULTRAMITE 19.41:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,579.10/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    86 rpm
  • NEMA / IEC Frame Size
    56C
  • Ratio
    20:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1 hp;0.75 kW
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)