Motion
10UCBN2A20.A_G

FALK
10UCBN2A20.A_G

20:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01646784
MFR #10UCBN2A20.A_G
List Price$18,198.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A20.A_G

20:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01646784
MFR #10UCBN2A20.A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,198.08/each for your price

Overview

Mfr description
10UCBN2A20.A G ULTRAMITE 19.41:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    20.25:1
  • Ratio
    20:1
  • Input Type
    Motor Adapter
  • Input Size
    1.2500 in
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft Diameter
    2.0000 in
  • NEMA / IEC Frame Size
    145TC
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    86 rpm
  • Case Size
    10
  • Maximum Output Torque
    113N-m;1000
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 612
  • Nominal Ratio
    20:1
  • Shaft Length
    4.0000 in
  • Torque Rating (in-lb)
    1000 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text