Motion
10UCBN2A20.N  ULTRAMITE

FALK
10UCBN2A20.N ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 19.41:1 Ratio, Solid Shaft Input Type, 1.6250 in Input Size, Cast Iron Housing Material
Mi Item #01646785
MFR #10UCBN2A20.N ULTRAMITE
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A20.N ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 19.41:1 Ratio, Solid Shaft Input Type, 1.6250 in Input Size, Cast Iron Housing Material
Mi Item #01646785
MFR #10UCBN2A20.N ULTRAMITE

Mfr description
10UCBN2A20.N ULTRAMITE 19.41:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,749.49/each

Specifications

Dimensions

  • Housing Dimensions
    20.95 x 16.85 x 17.56 in
  • Housing Height
    17.56 in
  • Housing Length
    20.95 in
  • Housing Width
    16.85 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    10
  • Maximum Output RPM
    175.000 @ 3500 rpm input
  • Maximum Output Torque
    39100 in-lbs @ 870 rpm
  • Ratio
    20:1
  • Weight
    487.50 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    90.200 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934175466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)