Motion
10UCBN2A22.A_E

FALK
10UCBN2A22.A_E

22:1 Ratio, Motor Adapter Input Type
MI ITEM #01646788
MFR #10UCBN2A22.A_E
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A22.A_E

22:1 Ratio, Motor Adapter Input Type
MI ITEM #01646788
MFR #10UCBN2A22.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,579.10/each

Specifications

Dimensions

  • Case Size
    10
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    22:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp

Overview

Mfr description
10UCBN2A22.A E ULTRAMITE 21.57:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought