Motion
10UCBN2A22.A_F

FALK
10UCBN2A22.A_F

22:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #01646789
MFR #10UCBN2A22.A_F
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A22.A_F

22:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #01646789
MFR #10UCBN2A22.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,579.10/each

Specifications

Dimensions

  • Case Size
    10
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.3750 in, 34.93 mm
  • Output Size
    1.3750 in
  • Ratio
    22:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    Series 612

Overview

Mfr description
10UCBN2A22.A F ULTRAMITE 21.57:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought