Motion
10UCBN2A22.A_G

FALK
10UCBN2A22.A_G

2.22:1 Ratio, Hollow Bore Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #01646790
MFR #10UCBN2A22.A_G
List Price$18,198.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A22.A_G

2.22:1 Ratio, Hollow Bore Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #01646790
MFR #10UCBN2A22.A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,198.08/each for your price

Overview

Mfr description
10UCBN2A22.A G ULTRAMITE 21.57:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    2.22:1
  • Actual Ratio
    2.22:1
  • Input Type
    Hollow Bore
  • Country of Origin
    US
  • Output Shaft Diameter
    1.0000 in
  • Maximum Output RPM
    788 rpm
  • Maximum Output Torque
    885
  • Max Input Horsepower
    10 hp
  • Series
    Series 612
  • Torque Rating (in-lb)
    885 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text