Motion
10UCBN2A22.N

FALK
10UCBN2A22.N

2.25:1 Reduction, 2.25:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646791
MFR #10UCBN2A22.N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A22.N

2.25:1 Reduction, 2.25:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646791
MFR #10UCBN2A22.N

Mfr description
10UCBN2A22.N ULTRAMITE 21.57:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,749.49/each

Specifications

Dimensions

  • Maximum Output RPM
    778 rpm
  • Maximum Output Torque
    91.5 N-m;810
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    2.25:1
  • Service Factor
    1.0

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    10 hp
  • Reducer Type
    Helical
  • Reduction
    2.25:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    810 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)