Motion
10UCBN2A25.A_D

FALK
10UCBN2A25.A_D

25:1 Ratio, Motor Adapter Input Type, 1.0000 in Input Size, 25 mm, 0.9840 in Output Shaft Diameter
Mi Item #01646793
MFR #10UCBN2A25.A_D
Price$17,448.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A25.A_D

25:1 Ratio, Motor Adapter Input Type, 1.0000 in Input Size, 25 mm, 0.9840 in Output Shaft Diameter
Mi Item #01646793
MFR #10UCBN2A25.A_D

Mfr description
10UCBN2A25.A D ULTRAMITE 26.03:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,448.61/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    050
  • Input Size
    1.0000 in
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    75.5 N-m;668
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.9840 in, 25 mm
  • Output Size
    1.0000 in
  • Ratio
    25:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1000 N, 225 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    668 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)