Motion
10UCBN2A25.A_E

FALK
10UCBN2A25.A_E

25:1 Reduction, 25:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size, 1.0000 in Output Shaft Diameter
Mi Item #01646794
MFR #10UCBN2A25.A_E
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A25.A_E

25:1 Reduction, 25:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size, 1.0000 in Output Shaft Diameter
Mi Item #01646794
MFR #10UCBN2A25.A_E

Mfr description
10UCBN2A25.A E ULTRAMITE 26.03:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,579.10/each

Specifications

Dimensions

  • Case Size
    10
  • Input Size
    2.1250 in
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    1380
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    2.1250 in
  • Ratio
    25:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    880 lbf
  • Reducer Type
    Planetary
  • Reduction
    25:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    1380 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)