Motion
10UCBN2A25.A_F

FALK
10UCBN2A25.A_F

25:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size
MI ITEM #01646795
MFR #10UCBN2A25.A_F
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A25.A_F

25:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size
MI ITEM #01646795
MFR #10UCBN2A25.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A25.A F ULTRAMITE 26.03:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    25:1
  • Actual Ratio
    25.63:1
  • Input Type
    Motor Adapter
  • Input Size
    1.3750 in
  • Maximum Output RPM
    68 rpm
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Nominal Ratio
    25:1
  • Series
    Series 612
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text