Motion
10UCBN2A25.N

FALK
10UCBN2A25.N

25:1 Reduction, 25:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01646797
MFR #10UCBN2A25.N
List Price$17,199.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A25.N

25:1 Reduction, 25:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01646797
MFR #10UCBN2A25.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,199.11/each for your price

Overview

Mfr description
10UCBN2A25.N ULTRAMITE 26.03:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    25.63:1
  • Ratio
    25:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Reduction
    25:1
  • Mounting
    Foot Mount
  • Case Included
    No
  • Housing Material
    Cast Iron
  • Case Size
    10
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    16.9477 N-m;150
  • Max Input Horsepower
    1.11855 kW;1.5 hp
  • Service Factor
    1.0
  • Input Style
    Shaft
  • Series
    Series 612
  • Nominal Ratio
    25:1
  • Output Bore Type
    Keyed Solid Shaft
  • Manufacturer Catalog Number
    10UCBN2A25.N
  • Weight
    12.4738 kg, 27.5 lb
  • Torque Rating (in-lb)
    150 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text