Motion
10UCBN2A28.A_D

FALK
10UCBN2A28.A_D

28:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
Mi Item #01646799
MFR #10UCBN2A28.A_D
Price$17,448.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A28.A_D

28:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
Mi Item #01646799
MFR #10UCBN2A28.A_D

Mfr description
10UCBN2A28.A D ULTRAMITE 29.99:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,448.61/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    62 rpm
  • Maximum Output Torque
    85.3 N-m;755
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    28:1
  • Service Factor
    1.0

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    3914 N, 880 lbf
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    755 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)