Motion
10UCBN2A28.A_F

FALK
10UCBN2A28.A_F

28:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #01646801
MFR #10UCBN2A28.A_F
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A28.A_F

28:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #01646801
MFR #10UCBN2A28.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A28.A F ULTRAMITE 29.99:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    28:1
  • Actual Ratio
    28.00:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    2.0000 in
  • NEMA / IEC Frame Size
    180
  • Case Size
    10
  • Nominal Ratio
    28:1
  • Series
    UltraMax
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text