Overview
Mfr description
10UCBN2A28.A G ULTRAMITE 29.99:1
Specifications
- Reducer TypeConcentric
- Ratio25:1
- Actual Ratio28.1:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size145TC
- Case Size050
- Nominal Ratio25:1
- SeriesUltraMax
- Output Bore TypeKeyed Hollow Bore
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data