Overview
Mfr description
10UCBN2A28.N ULTRAMITE 29.99:1
Specifications
- Reducer TypeHelical
- Ratio28:1
- Actual Ratio28.00:1
- Input TypeC-Face
- Case Size10
- Nominal Ratio28:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
- Output Size2.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data