Motion
10UCBN2A32.A_D

FALK
10UCBN2A32.A_D

32:1 Ratio, C-Face Input Type
Mi Item #01646805
MFR #10UCBN2A32.A_D
Price$17,448.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A32.A_D

32:1 Ratio, C-Face Input Type
Mi Item #01646805
MFR #10UCBN2A32.A_D

Mfr description
10UCBN2A32.A D ULTRAMITE 30.76:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,448.61/each

Specifications

Dimensions

  • Case Size
    G32
  • Output Size
    1.5000 in
  • Ratio
    32:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    Series 15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)