Motion
10UCBN2A32.A_E

FALK
10UCBN2A32.A_E

30.76:1 Ratio, Motor Adapter Input Type, 25 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646806
MFR #10UCBN2A32.A_E
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A32.A_E

30.76:1 Ratio, Motor Adapter Input Type, 25 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646806
MFR #10UCBN2A32.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,579.10/each

Specifications

Dimensions

  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    170 N-m;1500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25 mm
  • Output Size
    1.0000 in
  • Ratio
    32:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb

Overview

Mfr description
10UCBN2A32.A E ULTRAMITE 30.76:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought