Motion
10UCBN2A32.A_F

FALK
10UCBN2A32.A_F

30:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #01646807
MFR #10UCBN2A32.A_F
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A32.A_F

30:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #01646807
MFR #10UCBN2A32.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A32.A F ULTRAMITE 30.76:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    30:1
  • Actual Ratio
    30.45:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.2500 in
  • NEMA / IEC Frame Size
    145TC
  • Series
    Series 15 IN
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text