Motion
10UCBN2A32.N

FALK
10UCBN2A32.N

3:1 Ratio, Inline Adapter Input Type, 15.88 mm, 0.6250 in Output Shaft Diameter
MI ITEM #01646809
MFR #10UCBN2A32.N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A32.N

3:1 Ratio, Inline Adapter Input Type, 15.88 mm, 0.6250 in Output Shaft Diameter
MI ITEM #01646809
MFR #10UCBN2A32.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,749.49/each

Specifications

Dimensions

  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    100
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Size
    0.6250 in
  • Ratio
    32:1
  • Shaft Length
    38.10 mm;1.5000 in

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    100 in-lb

Overview

Mfr description
10UCBN2A32.N ULTRAMITE 30.76:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought