Overview
Mfr description
10UCBN2A36.A D ULTRAMITE 35.44:1
Specifications
- Reducer TypeConcentric
- Ratio3.6:1
- Actual Ratio3.60:1
- Input TypeMotor Adapter
- Output Shaft Diameter2.1250 in, 53.98 mm
- Case Size10
- Nominal Ratio3.6:1
- SeriesSeries 612
- Shaft Length101.60 mm;4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data