Motion
10UCBN2A36.A_E

FALK
10UCBN2A36.A_E

36:1 Ratio, C-Face Input Type
MI ITEM #01646812
MFR #10UCBN2A36.A_E
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A36.A_E

36:1 Ratio, C-Face Input Type
MI ITEM #01646812
MFR #10UCBN2A36.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A36.A E ULTRAMITE 35.44:1

Specifications

  • Ratio
    36:1
  • Actual Ratio
    36.00:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    182T
  • Series
    Series 612
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text