Motion
10UCBN2A36.A_F

FALK
10UCBN2A36.A_F

03:1 Reduction, 3:1 Ratio, Motor Adapter Input Type, 10 mm Input Size, 25 mm, 1.0000 in Output Shaft Diameter, Stainless Steel Housing Material
MI ITEM #01646813
MFR #10UCBN2A36.A_F
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A36.A_F

03:1 Reduction, 3:1 Ratio, Motor Adapter Input Type, 10 mm Input Size, 25 mm, 1.0000 in Output Shaft Diameter, Stainless Steel Housing Material
MI ITEM #01646813
MFR #10UCBN2A36.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A36.A F ULTRAMITE 35.44:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    3.06:1
  • Ratio
    3:1
  • Input Type
    Motor Adapter
  • Input Size
    10 mm
  • Bore Diameter
    0.5000 in, 12 mm
  • Output Shaft Diameter
    1.0000 in, 25 mm
  • Reduction
    03:1
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Center Distance
    1.0000 in, 25 mm
  • Case Size
    030
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    10 N-m;88.5
  • Housing Dimensions
    2.0000 x 1.0000 in
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.25
  • Input Style
    Shaft
  • Overhung Load Capacity
    1000 N, 225 lbf
  • Standards Met
    RoHS Compliant
  • Series
    Series 612
  • Nominal Ratio
    3:1
  • Housing Height
    2.0000 in
  • Housing Length
    2.0000 in, 50 mm
  • Housing Width
    101.60 mm;4.0000 in
  • Output Bore Type
    Keyed Hollow Bore
  • Shaft Length
    25 mm;1.0000 in
  • Thermal Horsepower Rating
    0.75 hp
  • Weight
    1.1 kg, 2.5 lb
  • Torque Rating (in-lb)
    88.5 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text