Motion
10UCBN2A40.A_E

FALK
10UCBN2A40.A_E

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01646818
MFR #10UCBN2A40.A_E
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A40.A_E

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01646818
MFR #10UCBN2A40.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A40.A E ULTRAMITE 37.06:1

Specifications

  • Ratio
    10:1
  • Actual Ratio
    10.12:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    500
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    10:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text